Beli krisbow thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- TAYLOR Remote Reading Panel-Mount Digital ThermometerDeskripsi:Industrial panel-mount thermometers include an external cabled probe that measures temperatures. They typically mount to panels with the digital display positioned for easy viewing and monitoring.atribut:
- UNSPSC: 41112210
- 3-A Certified: No
- Accuracy (°F): ±1.8
- Backlit: No
- Battery Type: (1) AAA
- Brand: TAYLOR
- Cable Length (ft): 10
- Construction: Plastic Housing with Glass Lens
- Digit Height (inch): 1/2 in
- Digital Display: LCD Display - 1/2 in Digit Height
- Display Height (inch): 0.75
- Display Size HxW (inch): 0.75x2
- Display Type: LCD
- Display Width (inch): 2
- Flange Outside Diameter (inch): 0.75
- Housing Material: Plastic
- Includes Batteries: No
- Includes NIST-Traceable Certificate: No
- Lens Material: Glass
- Maximum Temperature (°C): 150
- Maximum Temperature (°F): 300
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Mounting Hole Diameter (inch): 0.13
- Mounting Style: Flush; Surface Mount
- NSF Rated: No
- Number of Digits: 4
- Power Source: Battery
- Power Source Details: AAA Battery
- Probe Diameter (inch): 0.25
- Probe Length (ft): 10
- Probe Material: 316 Stainless Steel
- Probe Technology Diaxl (inxft): Thermistor - 1/4x10 Probe
- Process Connection (ft): 10 Cable
- Scale Type: Digital
- Sensor Technology: Thermistor
- Temperature Alarm: No
- Temperature Range (°C): -40 to 150
- Temperature Range (°F): -40 to 300
- Temperature Scale: Fahrenheit/Celsius
- Thermometer Type: Panel-Mount Digital Thermometer
- Waterproof: Yes
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- KRISBOW Termometer dengan Titik Embunatribut:
- Humidity Range: 0 to 100 %RH ± 3.5°C @ 20 to 80 %RH
- Dew Point Range: -30 to 100°C (-22 to 212°F) ± 2% of reading
- Resolution: 0.1
- Display: 3-1/2 digit (1999 count) LCD with backlighting
- Response Time (ms): < 150
- Diode laser: Output <1mW, Wavelength 630 to 670nm, class 2 (II) Laser product
- Emissivity: Fixed at 0.95
- Field of View: D/S = Approx. 12:1 ratio (D = distance, S = spot)
- Power Off: Automatic shut off after 15 minutes, approx.
- Power Supply: 9V battery
- Spectral Response (µm): 8 to 14
- Temperature Range (°C): -50 to 400
- Unit Dimensions (HxWxD)(mm): 168x86x58
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KRISBOW Termometer Inframerah Dual LaserDeskripsi:- Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Outputatribut:
- Accuracy (°C): +/-1% / +/-1.0
- Resolution: 0.1
- Repeatability (°C): +/-1
- Display: 3-1/2 digit (1999 count) LCD with backlight
- Response Time (ms): <150
- Measurement Range (°C): -50 to 800
- Power Supply (V): Battery 9
- KRISBOW Termometer Food Gradeatribut:
- Item: Food Service Thermometer
- Safety Approval: CE, HACCP
- Type: Food Safe Infrared & Contact Thermometer
- Unit Dimensions (cm): 14x3.5x2
- Packing Dimensions (cm): 22.5x12.5x3.5
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- Shinwa Rules Digital Thermometer DDeskripsi:Simple and easy to use, large display and easy to read. With a built-in stand, it can be hung on the wall or placed.Measurement of room temperature.* If it gets dirty, do not wipe it with volatile oil such as thinner or alcohol. Never disassemble this machine. This machine is not waterproof. Do not use it in a place where it will be exposed to water. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Measurement Temperature Range (°C): -5 to 50
- Measurement Accuracy (°C): ±1 (0-40), ±2.5 (otherwise).
- Measurement Item: temperature
- Dimensions (WxDxH) (mm): 102x20x74
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery for monitor x 1 (included)
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- FLUKE Radiation ThermometerDeskripsi:Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
- DV Industrial IR ThermogunDeskripsi:Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
Daftar Harga krisbow thermometer Terbaru October 2026
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| TAYLOR Remote Reading Panel-Mount Digital Thermometer | Rp499.900 |
| KRISBOW Termometer Digital | Rp999.900 |
| KRISBOW Termometer dengan Titik Embun | Rp1.999.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| KRISBOW Termometer Inframerah Dual Laser | Rp2.099.900 |
| KRISBOW Termometer Food Grade | Rp1.099.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Benetech Infrared Thermometer | Rp339.900 |
| ZOYI Infrared Thermometer | Rp349.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/j0P101516684-11.jpg)






/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)








/djP105708487-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)